
PANDUIT 1/4 inch Stud 12-10 AWG Pan-Term Vinyl Insulated Ring Terminal (20/Pack), Yellow
Description
Ring Terminal, 12 – 10 AWG, 1/4" stud size, vinyl insulated, funnel entry, convenience package.KEY FEATURES AND BENEFITS:• Ring tongue design assures a secure connection in high vibration applications • Insulation support helps to prevent wire damage in bending applications• Internal barrel serrations assure good wire contact and maximum tensile strength
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Insulated Ring Terminal | Type | Loose-Piece |
Conductor Size | 12-10 AWG | Stud Size | 1/4 in |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper | Finish | Tin Plated |
Color | Yellow | Barrel Type | Funnel |
Barrel Length | 0.62 in | Barrel Configuration | Funnel Entry |
Temperature Rating | 221 °F | Width | 7.9 mm |
Standards | CSA Certified, C22.2 No. 65; UL Listed, UL 486A, UL 486B | UPC | 074983362417 |
Packages
20 - UNIT - 20 | 100 - UNIT - (100) |