PANDUIT PV10-10R-D Pan-Term Ring Terminal, Yellow
Description
The PV10-10R-D Pan-TermĀ® Terminal is a vinyl insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. Extented barrel insulation provides protection and strain relief when crimped.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Fork Terminal | Type | Ring Terminal |
Voltage Rating | 600 V | Material | Copper |
Finish | Tin-Plated | Color | Yellow |
Barrel Type | Grip Sleeve | Temperature Rating | 221 °F |
Width | 0.31 in | Standards | cULus Listed 587H E52164, CSA Certified LR31212 |
UPC | 074983801336 |
Packages
1 - UNIT - 1 | 500 - UNIT - (500) | 1000 - UNIT - 1000 |