![panpv1010re](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/294809440.jpg?preset=medium)
PANDUIT PV10-10R-E #10 Stud 12-10 AWG Pan-Term® Vinyl Insulated Ring Terminal (20/Pack), Yellow
Description
Ring Terminal, 12 – 10 AWG, #10 stud size, vinyl insulated, funnel entry, convenience package.KEY FEATURES AND BENEFITS:• Ring tongue design assures a secure connection in high vibration applications • Insulation support helps to prevent wire damage in bending applications• Internal barrel serrations assure good wire contact and maximum tensile strength
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Insulated Ring Terminal | Type | Loose-Piece |
Conductor Size | 12-10 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper | Finish | Tin Plated |
Color | Yellow | Barrel Type | Brazed Seam,Insulation Support |
Barrel Configuration | Funnel Entry | Temperature Rating | 221 °F |
Length | 1.05 in | Width | 7.9 mm |
Standards | UL Listed 587H E52164; CSA Certified LR31212 | UPC | 074983362394 |
Packages
20 - UNIT - (20) |