PANDUIT PV10-10R-L #10 Stud 14-10 AWG Pan-Term® Vinyl Insulated Ring Terminal (50/Pack), Yellow
Description
Ring Terminal, 12 – 10 AWG, #10 stud size, vinyl insulated, funnel entry, standard package.KEY FEATURES AND BENEFITS:• Ring tongue design assures a secure connection in high vibration applications • Insulation support helps to prevent wire damage in bending applications• Internal barrel serrations assure good wire contact and maximum tensile strength
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Insulated Ring Terminal | Type | Loose-Piece |
Conductor Size | 12-10 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Yellow | Barrel Type | Grip Sleeve |
Barrel Configuration | Funnel Entry | Temperature Rating | 221 °F |
Width | 7.9 mm | Standards | cULus Listed 587H E52164, CSA Certified LR31212 |
UPC | 074983801329 |
Packages
50 - UNIT - 50 | 250 - UNIT - (250) |