![panpv108rb2k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266762400.jpg?preset=medium)
PANDUIT PV10-8RB-2K Reel Smart Terminal
Description
The PV10-8RB-2K Reel Smartâ„¢ Terminal is a continuously molded and vinyl fully insulated ring terminal. The continuously molded design allows for consistent and reliable processing through Panduit applicators. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength.
Specifications
Brand Name | Panduit | Sub Brand | Reel Smart™ |
Item Name | Insulated Ring Terminal | Type | Ring Terminal |
Conductor Size | 12-10 AWG | Stud Size | #8 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Yellow | Barrel Type | Insulation Support |
Tang Type | Ring | Barrel Length | 0.51 in |
Barrel Configuration | Funnel Entry | Temperature Rating | 221 °F |
Width | 0.31 in | Standards | UL 486A, UL 486B Listed, CSA C22.2 No. 65 Certified |
UPC | 074983803606 |
Packages
2000 - UNIT - (2000) |