
PANDUIT PV10-8R-L #8 Stud 12-10 AWG Pan-Term® Vinyl Insulated Ring Terminal (50/Pack), Yellow
Description
Ring Terminal, 12 – 10 AWG, #8 stud size, vinyl insulated, funnel entry, standard package.KEY FEATURES AND BENEFITS:• Ring tongue design assures a secure connection in high vibration applications • Insulation support helps to prevent wire damage in bending applications• Internal barrel serrations assure good wire contact and maximum tensile strength
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Insulated Ring Terminal | Type | Loose Piece |
Conductor Size | 12-10 AWG | Stud Size | #8 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Yellow | Barrel Type | Grip Sleeve |
Tang Type | Ring | Barrel Length | 0.52 in |
Barrel Configuration | Funnel Entry | Temperature Rating | 221 °F |
Width | 0.31 in | Standards | UL 486A, UL 486B Listed, CSA C22.2 No. 65 Certified |
UPC | 074983801305 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |