
PANDUIT PV14-10RB-3K Reel Smart Terminal
Description
The PV14-10RB-3K Reel Smart Terminal is a continuously molded and fully insulated ring terminal. The continuously molded design allows for consistent and reliable processing through Panduit applicators. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength
Specifications
Brand Name | Panduit | Sub Brand | Reel Smart™ |
Item Name | Insulated Ring Terminal | Type | Ring Terminal |
Conductor Size | 16-14 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Blue | Barrel Type | Funnel |
Tang Type | Ring | Barrel Length | 0.43 in |
Barrel Configuration | Funnel Entry | Temperature Rating | 221 °F |
Width | 0.31 in | Standards | cULus Listed 587H E52164, CSA Certified LR31212 |
UPC | 074983803576 |
Packages
1000 - UNIT - 1000 | 3000 - UNIT - (3000) |