PANDUIT PV14-10R-C #10 Stud 16 AWG - 14 AWG Pan-Term® Vinyl Insulated Ring Terminal (100/Pack), Blue
Description
Ring Terminal, 16 – 14 AWG, #10 stud size, vinyl insulated, funnel entry, standard package.FEATURES:• Ring tongue design assures a secure connection in high vibration applications• Insulation support helps to prevent wire damage in bending applications • Internal barrel serrations assure good wire contact and maximum tensile strength
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Insulated Ring Terminal | Type | Loose-Piece |
Conductor Size | 16-14 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Blue | Barrel Type | Funnel |
Barrel Length | 0.46 in | Barrel Configuration | Funnel Entry |
Temperature Rating | 221 °F | Width | 7.9 mm |
Standards | cULus Listed 587H E52164, CSA Certified LR31212 | UPC | 074983801206 |
Packages
100 - UNIT - 100 | 500 - UNIT - (500) |