![panpv1410re](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297491770.jpg?preset=medium)
PANDUIT PV14-10R-E #10 Stud 16 AWG - 14 AWG Pan-Term® Vinyl Insulated Ring Terminal (20/Pack), Blue
Description
Ring Terminal, 16 – 14 AWG, #10 stud size, vinyl insulated, funnel entry, convenience package.FEATURES:• Ring tongue design assures a secure connection in high vibration applications• Insulation support helps to prevent wire damage in bending applications • Internal barrel serrations assure good wire contact and maximum tensile strength
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Insulated Ring Terminal | Type | Loose-Piece |
Conductor Size | 16-14 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper | Finish | Tin Plated |
Color | Blue | Barrel Type | Brazed Seam,Insulation Support |
Barrel Length | 0.46 in | Barrel Configuration | Funnel Entry |
Temperature Rating | 221 °F | Length | .92 in |
Width | 7.9 mm | UPC | 074983362448 |
Packages
20 - UNIT - (20) |