PANDUIT PV14-6R-C #6 Stud 16 AWG - 14 AWG Pan-Term® Vinyl Insulated Ring Terminal (100/Pack), Blue
Description
Ring Terminal, 16 – 14 AWG, #6 stud size, vinyl insulated, funnel entry, standard package.FEATURES:• Ring tongue design assures a secure connection in high vibration applications• Insulation support helps to prevent wire damage in bending applications • Internal barrel serrations assure good wire contact and maximum tensile strength
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Ring Terminal | Type | Loose-Piece |
Conductor Size | 16-14 AWG | Stud Size | #6 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Blue | Barrel Type | Funnel |
Tang Type | Ring | Barrel Length | 0.46 in |
Barrel Configuration | Funnel Entry | Temperature Rating | 221 °F |
Width | 7.9 mm | Standards | UL Listed, UL 486A, UL 486B, CSA Certified C22.2 No. 65 |
Application | For M3.5 Bolts | UPC | 074983801169 |
Packages
100 - UNIT - 100 | 500 - UNIT - (500) |