PANDUIT PV18-10R-CY #10 Stud 22-18 AWG Pan-Term® Vinyl Insulated Ring Terminal (100/Pack), Red
Description
Ring Terminal, 22 – 18 AWG, #10 stud size, vinyl insulated, funnel entry, standard package.FEATURES AND BENEFITS:• Ring tongue design assures a secure connection in high vibration applications • Insulation support helps to prevent wire damage in bending applications • Internal barrel serrations assure good wire contact and maximum tensile strength
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Insulated Ring Terminal | Type | Loose-Piece |
Conductor Size | 22-18 AWG | Stud Size | #5, #10 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Red | Barrel Type | Funnel |
Tang Type | Ring | Barrel Length | 0.39 in |
Barrel Configuration | Funnel Entry | Temperature Rating | 221 °F |
Width | 7.9 mm | Standards | cULus Listed 587H E52164, CSA Certified LR31212 |
UPC | 074983688500 |
Packages
100 - UNIT - 100 | 500 - UNIT - (500) |