PANDUIT PV18-10R-E #10 Stud 22-18 AWG Pan-Term® Vinyl Insulated Ring Terminal (20/Pack), Red
Description
Ring Terminal, 22 – 18 AWG, #10 stud size, vinyl insulated, funnel entry, convenience package.KEY FEATURES AND BENEFITS:• Ring tongue design assures a secure connection in high vibration applications• Insulation support helps to prevent wire damage in bending applications • Internal barrel serrations assure good wire contact and maximum tensile strength
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Insulated Ring Terminal | Type | Loose-Piece |
Conductor Size | 22-18 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Red | Barrel Type | Brazed Seam,Insulation Support |
Barrel Configuration | Funnel Entry | Temperature Rating | 221 °F |
Length | .94 in | Width | 7.9 mm |
Standards | C22.2 No. 65, UL 486A - UL 486B | UPC | 074983363599 |
Packages
1 - UNIT - 1 | 20 - UNIT - (20) |