![panpv188rcy](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/300545728.jpg?preset=medium)
PANDUIT PV18-8R-CY 22-18AWG Type PV-R Ring Terminal, Vinyl Insulated – Funnel Entry, Red
Description
Ring Terminal, 22 – 18 AWG, #8 stud size, vinyl insulated, funnel entry, standard package.PRODUCT FEATURES:- Insulation support helps to prevent wire damage in bending applications- Ring tongue design assures a secure connection in high vibration applications- Brazed seam protects terminal barrel from splitting during the crimp process- Internal barrel serrations assure good wire contact and maximum tensile strength- UL Flammability UL 94V-0, maximum insulation temperature 221°F (105°C)- UL and CSA rated up 600 V per UL 486A/B
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Insulated Ring Terminal | Type | Loose Piece |
Conductor Size | 22-18 AWG | Stud Size | #8 |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper | Finish | Tin Plated |
Color | Red | Barrel Type | Funnel |
Tang Type | Ring | Barrel Length | 0.39 in |
Barrel Configuration | Funnel Entry | Temperature Rating | 105 °C |
Width | 0.31 in | Standards | cULus Listed 587H E52164, CSA Certified LR31212 |
UPC | 074983694778 |
Packages
100 - UNIT - 100 | 500 - UNIT - (500) |