
ABB 14RB-6X Sta-Kon® Expanded Insulated Vinyl Ring Terminal - #6 stud, Blue
Description
The T & B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Ring Terminal | Type | Vinyl Insulated Ring Terminal |
Conductor Size | 18-14 AWG | Stud Size | #6 |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper | Finish | Electro-Tin Plated |
Color | Blue | Insulation Diameter | 0.2 in |
Tang Type | Ring | Tang Size | 0.31 in W x 0.03 in T |
Barrel Configuration | Expanded Entry | Temperature Rating | 105 °C |
Length | 0.97 in | Width | 0.31 in |
Standards | UL E9809, CSA Certified, RoHS Compliant | UPC | 786210800646 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |