
ABB 18RA-14 Sta-Kon® Insulated Vinyl Ring Terminal - 1/4 stud, Red
Description
Sta-Kon® Ring terminal can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. Constructed of electrolytic copper for high conductivity.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Ring Terminal | Type | Long Sleeve |
Conductor Size | 22-16 AWG | Stud Size | 1/4 in |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Red | Barrel Type | Brazed Seam |
Temperature Rating | 105 degrees C | Width | 10.3 in |
For Use With | Round Conductors | Standards | UL File Number E9809 |
UPC | 786210800967 |
Packages
100 - UNIT = (100) | 500 - UNIT = 500 |