![tab18ra10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964867.jpg?preset=medium)
ABB 18RA-10 Sta-Kon® Insulated Vinyl Ring Terminal - #10 stud, Red
Description
Vinyl insulated ring terminal with extra-length PVC sleeve offers extra protection.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Ring Terminal | Type | Long Sleeve |
Conductor Size | 22-16 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper | Finish | Electro Tin-Plated |
Color | Red | Barrel Type | Brazed Seam |
Temperature Rating | 105 degrees C | Width | 9-1/2 in |
Standards | UL File Number E9809 | UPC | 786210800929 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |