ABB 18RA-6X #22-#18AWG #6 Expanded Vinyl-Insulated Ring Terminal, Red
Description
Expanded Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .150, Bolt Hole #6, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Ring Terminal | Type | Expanded |
Conductor Size | 22-16 AWG | Stud Size | #6 |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper | Finish | Tin Plated |
Color | Red | Insulation Diameter | 0.15 in |
Tang Type | Ring | Tang Size | 0.31 in dia x 0.03 in T |
Temperature Rating | 105 degrees C | Length | 0.97 in |
Width | 0.31 in | For Use With | WT145C, WT2000, WT112M, ERG4001 Tools |
Standards | UL E9809 Listed, CSA Certified | UPC | 786210800875 |
Packages
1 - UNIT - 1 | 500 - UNIT - 500 |