![tabra188](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969394.jpg?preset=medium)
ABB RA18-8 Sta-Kon® Nylon Insulated Ring Terminal, #8 stud, Red
Description
Sta-KonĀ® Ring terminal can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. Constructed of electrolytic copper for high conductivity.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Ring Terminal | Type | Long Sleeve |
Conductor Size | 22-16 AWG | Stud Size | #8 |
Voltage Rating | 600 V | Insulation Material | Nylon |
Material | Copper | Finish | Tin Plated |
Color | Red | Temperature Rating | 105 degrees C |
Width | 1.1 in | For Use With | Round Conductors |
Standards | UL File Number E9809 | UPC | 786210803883 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |