Abbotsford
tabrb717200

ABB RB717-200 Sta-Kon® Expanded Insulated Vinyl Ring Terminal, 1/4 stud, Blue

Price $0.6731 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RB717-200

Description

STA-KONĀ® vinyl-insulated ring terminal with wider wire entry for heavy-wall insulation. It can be installed with crimping tools having a single indenter or double indenter (recommended for solid wire). Serrated barrel increases grip on wire. Wire range identification on the tongue of each terminal. Constructed of electrolytic copper for high conductivity.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Ring Terminal Type Short Sleeve
Conductor Size 18-14 AWG Stud Size 1/4 in
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Electro Tin-Plated
Color Blue Tang Type Ring
Temperature Rating 105 degrees C Width 4-1/2 in
Standards UL E9809 Listed UPC 786210818429

Packages

1 - UNIT - 1 1000 - UNIT - (1000) 5000 - UNIT - 5000