ABB RB727 Sta-Kon® Insulated Vinyl Ring Terminal, 5/16 stud, Blue
Description
STA-KONĀ® vinyl-insulated ring terminal with extra-length PVC sleeve offer extra protection. It can be installed with crimping tools having a single indenter or double indenter (recommended for solid wire). Serrated barrel increases grip on wire. Wire range identification on the tongue of each terminal. Constructed of electrolytic copper for high conductivity.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Ring Terminal | Type | Short Sleeve |
Conductor Size | 18-14 AWG | Stud Size | 5/16 in |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Electro Tin-Plated |
Color | Blue | Barrel Type | Brazed Seam |
Tang Type | Ring | Barrel Configuration | Serrated |
Temperature Rating | 105 degrees C | Standards | UL E9809 Listed |
UPC | 786210818467 |
Packages
1 - UNIT - 1 | 1000 - UNIT = (1000) | 5000 - UNIT = 5000 |