
ABB RB877 Sta-Kon® Insulated Vinyl Ring Terminal, #10 stud, Blue
Description
Sta-KonĀ® Ring terminal can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. Constructed of electrolytic copper for high conductivity.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Ring Terminal | Type | Short Sleeve |
Conductor Size | 18-14 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper | Finish | Electro Tin-Plated |
Color | Blue | Barrel Type | Brazed Seam |
Temperature Rating | 105 degrees C | Standards | UL File Number E9809 |
UPC | 786210818948 |
Packages
1 - UNIT - 1 | 1000 - UNIT = (1000) | 10K - UNIT - 10000 |