ABB RB14-10 Sta-Kon® Insulated Nylon Ring Terminal, #10 stud, Blue
Description
Sta-KonĀ® non-insulated ring terminal which is constructed of electrolytic copper for high conductivity. It can be installed with crimping tools having a single indentor or double indentor. Wire range identification on the tongue of each terminal.
Specifications
| Brand Name | ABB | Sub Brand | Sta-Kon® |
| Item Name | Insulated Ring Terminal | Type | Short Sleeve |
| Conductor Size | 18-14 AWG | Stud Size | #10 |
| Voltage Rating | 600 V | Insulation Material | Nylon |
| Material | Copper | Finish | Electro Tin-Plated |
| Color | Blue | Temperature Rating | 105 degrees C |
| Width | 2.3 in | Standards | UL File Number E9809 |
| UPC | 786210804125 |
Packages
| 100 - UNIT - (100) | 500 - UNIT - 500 | 10K - UNIT - 10,000 |