Abbotsford
tabrb1410x

ABB RB14-10X Sta-Kon® Expanded Insulated Nylon Ring Terminal, #10 stud, Blue

Price $1.9894 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RB14-10X

Description

Sta-KonĀ® Ring terminal can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. Constructed of electrolytic copper for high conductivity.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Ring Terminal Type Short Sleeve
Conductor Size 18-14 AWG Stud Size #10
Voltage Rating 600 V Insulation Material Nylon
Material Copper Finish Electro Tin-Plated
Color Blue Temperature Rating 105 degrees C
Width 1.1 in Standards UL File Number E9809
UPC 786210804156

Packages

1 - UNIT - 1 100 - UNIT - (100) 500 - UNIT- 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok