![tabrbc148](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969617.jpg?preset=medium)
ABB RBC14-8 Sta-Kon® Insulated Nylon Ring Terminal, #8 stud, Green
Description
STA-KONĀ® nylon-insulated heavy duty ring terminal can be installed with crimping tools having a single indenter or double indenter (recommended for solid wire). Serrated barrel increases grip on wire. Wire range identification on the tongue of each terminal. Constructed of electrolytic copper for high conductivity.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Ring Terminal | Type | Heavy Duty, Short Sleeve |
Conductor Size | 16 - 14 AWG | Stud Size | #8 |
Voltage Rating | 600 V | Insulation Material | Nylon |
Material | Copper | Finish | Electro Tin-Plated |
Color | Green | Temperature Rating | 105 degrees C |
Width | 1.1 in | Standards | UL E9809 |
UPC | 786210834917 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 250 - UNIT = 250 |