![tabrbc1410](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969617.jpg?preset=medium)
ABB RBC14-10 Sta-Kon® Insulated Nylon Ring Terminal, #10 stud, Green
Description
Sta-KonĀ® Ring terminal can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. Constructed of electrolytic copper for high conductivity.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Ring Terminal | Type | Heavy Duty, Short Sleeve |
Conductor Size | 16 - 14 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | Nylon |
Material | Copper | Finish | Electro Tin-Plated |
Color | Green | Tang Type | Ring |
Temperature Rating | 105 degrees C | Width | 1.1 in |
Standards | UL E9809 | UPC | 786210899060 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 250 - UNIT = 250 |