ABB RC863 #12-#10AWG Nylon Insulated Ring Terminal (500/Pack), Yellow
Description
Nylon Insulated Ring Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack.FEATURES:- Self-insulated with high dieletric-strength nylon sleeves.- An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep.- Application Tools: WT2000, WT112M, WT145C, ERG4001, WT145A- Alternate Package Qty: RC10-8
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Ring Terminal | Type | Short Sleeve |
Conductor Size | 12-10 AWG | Stud Size | #8 |
Voltage Rating | 600 V | Insulation Material | Nylon |
Material | Copper | Finish | Electro Tin-Plated |
Color | Yellow | Temperature Rating | 105 degrees C |
Standards | UL File Number E9809 | UPC | 786210820200 |
Packages
1 - UNIT - 1 | 500 - UNIT - (500) | 5000 - UNIT - 5000 |