![tabrc337250](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970219.jpg?preset=medium)
ABB RC337-250 Sta-Kon® Expanded Vinyl Insulated Ring Terminal - #6 stud, Yellow
Description
STA-KONĀ® vinyl-insulated ring terminal with wider wire entry for heavy-wall insulation. It can be installed with crimping tools having a single indenter or double indenter (recommended for solid wire). Serrated barrel increases grip on wire. Wire range identification on the tongue of each terminal. Constructed of electrolytic copper for high conductivity.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Ring Terminal | Type | Short Sleeve |
Conductor Size | 12-10 AWG | Stud Size | #6 |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper | Finish | Electro Tin-Plated |
Color | Yellow | Tang Type | Ring |
Temperature Rating | 105 degrees C | Width | 10 in |
Standards | UL E9809 | UPC | 786210819808 |
Packages
1 - UNIT - 1 | 500 - UNIT = (500) | 5000 - UNIT = 5000 |