
ABB RC367-250 #12-#10AWG Expanded Vinyl Insulated Ring Terminal, Yellow
Description
Expanded Vinyl Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .250, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Ring Terminal | Type | Short Sleeve |
Conductor Size | 12-10 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper | Finish | Electro Tin-Plated |
Color | Yellow | Temperature Rating | 105 degrees C |
Width | 10 in | Standards | UL File Number E9809 |
UPC | 786210819891 |
Packages
1 - UNIT - 1 | 500 - UNIT - (500) | 5000 - UNIT - 5000 |