ABB RD8-14 Sta-Kon® Insulated Nylon Ring Terminal, 1/4 stud, Red
Description
Sta-KonĀ® Ring terminal can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. Constructed of electrolytic copper for high conductivity.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Ring Terminal | Type | Long Sleeve |
Conductor Size | 8 AWG | Stud Size | 1/4 in |
Voltage Rating | 600 V | Insulation Material | Nylon |
Material | Copper | Finish | Tin Plated |
Color | Red | Barrel Type | Brazed/Overlapping Seam, Funnel |
Temperature Rating | 105 degrees C | Width | 1.3 in |
For Use With | Round Conductors | Standards | UL File Number E9809 |
UPC | 786210872025 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 250 - UNIT = 250 |