![tabre614](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969214.jpg?preset=medium)
ABB RE6-14 Insulated Nylon Ring Terminal, 1/4 stud, Blue
Description
Sta-KonĀ® Ring terminal can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. Constructed of electrolytic copper for high conductivity.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Ring Terminal | Type | Long Sleeve |
Conductor Size | 6 AWG | Stud Size | 1/4 in |
Voltage Rating | 600 V | Insulation Material | Nylon |
Material | Copper | Finish | Electro Tin-Plated |
Color | Blue | Barrel Type | Brazed/Overlapping Seam, Funnel |
Temperature Rating | 105 degrees C | Width | 1.3 in |
For Use With | Round Conductors | Standards | UL File Number E9809 |
UPC | 786210878638 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 200 - UNIT - 200 |