![tabtv1010rxv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140964784.jpg?preset=medium)
ABB TV10-10R-XV Catamount Insulated Vinyl Ring Terminal - #10 stud, Yellow
Description
CATAMOUNT® Vinyl insulated ring terminal.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Insulated Ring Terminal | Type | Short Sleeve |
Conductor Size | 12-10 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Electro Tin-Plated |
Color | Yellow | Barrel Type | Brazed Seam |
Temperature Rating | 75 degrees C | For Use With | Round Conductors |
Standards | UL File Number E9809 | UPC | 728494144139 |
Packages
75 - UNIT = (75) | 900 - UNIT = 900 |