Abbotsford
tabrb1410

ABB RB14-10 Sta-Kon® Insulated Nylon Ring Terminal, #10 stud, Blue

Price $1.3915 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB
Manufacturer #:RB14-10

Description

Sta-KonĀ® Ring terminal can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. Constructed of electrolytic copper for high conductivity.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Ring Terminal Type Short Sleeve
Conductor Size 18-14 AWG Stud Size #10
Voltage Rating 600 V Insulation Material Nylon
Material Copper Finish Electro Tin-Plated
Color Blue Temperature Rating 105 degrees C
Width 2.3 in Standards UL File Number E9809
UPC 786210804125

Packages

1 - UNIT - 1 100 - UNIT - (100) 500 - UNIT - 500 10K - UNIT - 10,000