Abbotsford
buryav10t11

HUBBELL CANADA ULC YAV10T11 12-10 HVYDTY RING 6-8 ST

Price $1.1042 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:YAV10T11

Description

Copper Terminal, Ring Tongue w/ Inspection Hole, Wire Range 12-10 AWG, #6-#8 Stud, Tin Plated.

Specifications

Brand Name Hubbell Sub Brand Burndy
Type Ring Tongue Conductor Size 10 AWG
Stud Size 0.138-0.164 in Material Copper
Color Black,White Length 0.94 in
Width 0.38 in Standards UL467
Application For Use On Copper Commercial (Code) Cable, Type AN Aircraft Cable And Extra Flexible Conductors, Industrials, Hospitals, Electric Utilities, Shipboard And Marine, Computers, Steel Mills, Mining Equipment And Other Equipment That Is Subject To Vibration Or Requiring Dependable Electrical Performance UPC 781810025307

Packages

500 - UNIT - (500)