![buryav10t11](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142905763.jpg?preset=medium)
HUBBELL CANADA ULC YAV10T11 YAV10T11
Description
Uninsulated Ring Terminal For 12 - 10 AWG.
Specifications
Brand Name | Hubbell | Sub Brand | Burndy |
Type | Ring Tongue | Conductor Size | 10 AWG |
Stud Size | 0.138-0.164 in | Material | Copper |
Color | Black,White | Length | 0.94 in |
Width | 0.38 in | Standards | UL467 |
Application | For Use On Copper Commercial (Code) Cable, Type AN Aircraft Cable And Extra Flexible Conductors, Industrials, Hospitals, Electric Utilities, Shipboard And Marine, Computers, Steel Mills, Mining Equipment And Other Equipment That Is Subject To Vibration Or Requiring Dependable Electrical Performance | UPC | 781810025307 |
Packages
500 - UNIT - (500) |