HUBBELL CANADA ULC YAV10T3 12-10 HVYDTY RING 1/4 ST
Description
Copper Compression Lug, 1 Hole w/ Inspection Window, 14-10 AWG/12-10 AWG, 1/4" Stud, Short Barrel, Tin Plated.
Specifications
Brand Name | Hubbell | Sub Brand | Burndy |
Type | Ring Tongue | Conductor Size | 10 AWG |
Stud Size | 0.25 in | Material | Copper |
Color | Black,White | Number of Holes | 1 |
Length | 1.09 in | Width | 0.48 in |
Standards | UL467 | Application | For Use On Copper Commercial (Code) Cable, Type AN Aircraft Cable And Extra Flexible Conductors, Industrials, Hospitals, Electric Utilities, Shipboard And Marine, Computers, Steel Mills, Mining Equipment And Other Equipment That Is Subject To Vibration Or Requiring Dependable Electrical Performance |
UPC | 781810025277 |
Packages
500 - UNIT - (500) |