![buryav10t3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142905763.jpg?preset=medium)
HUBBELL CANADA ULC YAV10T3 YAV10T3
Description
Copper Compression Lug, 1 Hole w/ Inspection Window, 14-10 AWG/12-10 AWG, 1/4" Stud, Short Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Type | Ring Tongue | Conductor Size | 10 AWG |
Stud Size | 0.25 in | Material | Copper |
Color | Black,White | Number of Holes | 1 |
Length | 1.09 in | Width | 0.48 in |
Standards | UL467 | Application | For use with 0.50 inch FM8 conduit bodies. Seals and protects. |
UPC | 781810025277 |
Packages
500 - UNIT - (500) |