Abbotsford
buryav14

HUBBELL CANADA ULC YAV14 20-14 HVYDTY RING 8-10 S,0.78 IN L

Price $0.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:YAV14

Description

Copper Compression Lug, Ring Tongue w/ Inspection Hole, 1 Hole, 20-14 AWG/20-12 AWG, #8-#10 Stud, Short Barrel, Tin Plated.

Specifications

Brand Name Hubbell Sub Brand Burndy
Type Ring Tongue Conductor Size 14 AWG
Stud Size #10,#8 Material Copper
Color Black,White Length 0.78 in
Width 0.33 in Standards UL467
Application For Use On Copper Commercial (Code) Cable, Type AN Aircraft Cable And Extra Flexible Conductors, Industrials, Hospitals, Electric Utilities, Shipboard And Marine, Computers, Steel Mills, Mining Equipment And Other Equipment That Is Subject To Vibration Or Requiring Dependable Electrical Performance UPC 781810024836

Packages

1000 - UNIT - (1000)