
HUBBELL CANADA ULC YAV14 YAV14
Description
Copper Compression Lug, Ring Tongue w/ Inspection Hole, 1 Hole, 20-14 AWG/20-12 AWG, #8-#10 Stud, Short Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Type | Ring Tongue | Conductor Size | 14 AWG |
Stud Size | #10,#8 | Material | Copper |
Color | Black,White | Length | 0.78 in |
Width | 0.33 in | Standards | UL467 |
Application | For use with 0.50 inch FM8 conduit bodies. Seals and protects. | UPC | 781810024836 |
Packages
1000 - UNIT - (1000) |