HUBBELL YAV8CLD LUG COMPRESS #8 CU#10 1H
Description
Burndy Canada YAV8CLD Hylug Ring Tongue Terminal, #8 - #10 Stud, Seamless Electrolytic Copper, 1.15 IN Length, Barrel Type Seamless, Pad/Tongue Dimensions 0.41 IN Width, Ring Tongue, For Type AN Aircraft Cable
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Non-Insulated Ring Terminal | Type | Ring Tongue Terminal |
Stud Size | 0.164 - 0.19 in | Material | Seamless Electrolytic Copper |
Tang Type | Ring | Length | 1.15 in |
For Use With | Type AN Aircraft Cable | Application | For Type AN Aircraft Cable |
UPC | 781810427187 |
Packages
50 - UNIT - (50) |