
ABB A18-10 Sta-Kon® Non-Insulated Ring Terminal, #10 stud, Metallic
Description
Sta-KonĀ® non-insulated ring terminal which is constructed of electrolytic copper for high conductivity. It can be installed with crimping tools having a single indentor or double indentor. Wire range identification on the tongue of each terminal.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non-Insulated Ring Terminal | Type | Short Sleeve |
Conductor Size | 22-16 AWG | Stud Size | M10 |
Voltage Rating | 600 V | Material | Copper |
Finish | Electro Tin-Plated | Color | Metallic |
Tang Type | Ring | Barrel Configuration | Serrated |
Temperature Rating | 150 degrees C | Width | 1.63 in |
Standards | UL E9809 Listed | UPC | 786210803029 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |