![tabb1410](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969023.jpg?preset=medium)
ABB B14-10 Sta-Kon® Non-Insulated Ring Terminal - #10 stud, Metallic
Description
Sta-KonĀ® non-insulated ring terminal which is constructed of electrolytic copper for high conductivity. It can be installed with crimping tools having a single indentor or double indentor. Wire range identification on the tongue of each terminal.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non Insulated Ring Terminal | Type | Short Sleeve |
Conductor Size | 18-14 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Material | Copper |
Finish | Tin Plated | Color | Metallic |
Barrel Type | Serrated | Temperature Rating | 150 degrees C |
For Use With | Round Conductors | Standards | UL File Number E9809 |
UPC | 786210803241 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |