
ABB C71 Sta-Kon® Non-Insulated Ring Terminal, 1/4 stud, Metallic
Description
Sta-KonĀ® bulk non-insulated ring terminal which is constructed of electrolytic copper for high conductivity. It can be installed with crimping tools having a single indentor or double indentor. Wire range identification on the tongue of each terminal.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non Insulated Ring Terminal | Type | Short Sleeve |
Conductor Size | 12-10 AWG | Stud Size | 1/4 in |
Voltage Rating | 600 V | Material | Copper |
Finish | Tin Plated | Color | Metallic |
Barrel Type | Serrated | Temperature Rating | 150 degrees C |
For Use With | Round Conductors | Standards | UL File Number E9809 |
UPC | 786210810799 |
Packages
500 - UNIT = (500) | 5000 - UNIT = 5000 |