Abbotsford
tabd810

ABB D8-10 Sta-Kon® Non-Insulated - Brazed Seam Ring Terminal, #10 stud, Metallic

Price $2.9387 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:D8-10

Description

Sta-KonĀ® non-insulated large ring terminal with brazed seam is constructed of electrolytic copper for high conductivity. It can be installed with crimping tools having a single indentor or double indentor. Wire range identification on the tongue of each terminal.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non Insulated Ring Terminal Type Short Sleeve
Conductor Size 8 AWG Stud Size #10
Voltage Rating 600 V Material Copper
Finish Tin Plated Color Metallic
Temperature Rating 150 degrees C Width 1.1 in
For Use With Round Conductors Standards UL File Number E9809
UPC 786210803531

Packages

1 - UNIT - 1 25 - UNIT = (25) 125 - UNIT = 125