
ABB D8-38 Sta-Kon® Non-Insulated - Brazed Seam Ring Terminal, 3/8 stud, Metallic
Description
Sta-KonĀ® non-insulated large ring terminal with brazed seam is constructed of electrolytic copper for high conductivity. It can be installed with crimping tools having a single indentor or double indentor. Wire range identification on the tongue of each terminal.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non Insulated Ring Terminal | Type | Long Sleeve |
Conductor Size | 8 AWG | Stud Size | 3/8 in |
Voltage Rating | 600 V | Material | Copper |
Finish | Tin Plated | Color | Metallic |
Temperature Rating | 150 degrees C | Width | 1.1 in |
For Use With | Round Conductors | Standards | UL File Number E9809 |
UPC | 786210804491 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 125 - UNIT = 125 |