![tabe612](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970026.jpg?preset=medium)
ABB 1/2 inch #6AWG Non-Insulated Large Brazed Seam Ring Terminal
Description
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.49 Inches, Width .82 Inches, Bolt Hole 1/2 Inch, Wire Range #6 AWG, Copper, Tin Plated, 20 Pack.PRODUCT FEATURES:- These non-insulated ring terminals are made of electrolytic copper for high conductivity. - They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). - Serrated barrel increases grip on wire. - Application Tools: WT115A, TBM6, TBM6S, WT3185
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non Insulated Ring Terminal | Type | Short Sleeve |
Conductor Size | 6 AWG | Stud Size | 1/2 in |
Voltage Rating | 600 V | Material | Copper |
Finish | Tin Plated | Color | Metallic |
Barrel Type | Serrated | Temperature Rating | 150 degrees C |
Width | 1.1 in | For Use With | Round Conductors |
Standards | UL File Number E9809 | UPC | 786210878454 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |