
ABB E71 Sta-Kon® Non-Insulated - Brazed Seam Ring Terminal, 1/4 stud, Metallic
Description
Sta-KonĀ® non-insulated large ring terminal with brazed seam is constructed of electrolytic copper for high conductivity. It can be installed with crimping tools having a single indentor or double indentor. Wire range identification on the tongue of each terminal.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non-Insulated Ring Terminal | Type | Short Sleeve |
Conductor Size | 6 AWG | Stud Size | 1/4 in |
Voltage Rating | 600 V | Material | Copper |
Finish | Electro Tin-Plated | Color | Metallic |
Barrel Type | Brazed Seam | Tang Type | Ring |
Temperature Rating | 150 degrees C | Standards | UL E9809 |
UPC | 786210811895 |
Packages
1 - UNIT - 1 | 200 - UNIT = (200) | 2000 - UNIT - 2000 |