![tabf438](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140970026.jpg?preset=medium)
ABB F4-38 Sta-Kon® Non-Insulated - Brazed Seam Ring Terminal, 3/8 stud, Metallic
Description
Sta-KonĀ® Ring terminal can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. Constructed of electrolytic copper for high conductivity.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non-Insulated Ring Terminal | Type | Long Sleeve |
Conductor Size | 4 AWG | Stud Size | 3/8 in |
Voltage Rating | 600 V | Material | Copper |
Finish | Electro Tin-Plated | Color | Metallic |
Barrel Type | Brazed Seam | Tang Type | Ring |
Temperature Rating | 150 degrees C | Width | 1.1 in |
Standards | UL E9809 | UPC | 786210803630 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 100 - UNIT = 100 |