
ABB G2-14 Sta-Kon® Non-Insulated - Tubular Ring Terminal, 1/4 stud, Metallic
Description
STA-KONĀ® tubular non-insulated compression lug. Made of copper and electro-tin plated.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non-Insulated Ring Terminal | Type | Tubular |
Conductor Size | 2 AWG | Stud Size | 1/4 in |
Voltage Rating | 600 V | Material | Copper |
Finish | Electro Tin-Plated | Color | Metallic |
Number of Holes | 1 | Barrel Configuration | Straight |
Temperature Rating | 150 degrees C | Width | 1.1 in |
Standards | UL E9809 | UPC | 786210803661 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 100 - UNIT = 100 | 4000 - UNIT = 40000 |