![tabg238](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969029.jpg?preset=medium)
ABB G2-38 Sta-Kon® Non-Insulated - Tubular Ring Terminal, 3/8 stud, Metallic
Description
Sta-KonĀ® Tubular ring terminal, non-insulated, large, made of copper. CSA, UL certified.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non Insulated Ring Terminal | Type | Non-Insulated Ring Terminal |
Conductor Size | 2 AWG | Stud Size | 3/8 in |
Voltage Rating | 600 V | Material | Copper |
Color | Metallic | Barrel Type | Straight |
Number of Holes | 1 | Standards | UL File Number E9809 |
UPC | 786210803678 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 100 - UNIT = 100 | 4000 - UNIT = 40000 |