
ABB NW10-10 Sta-Kon® High-Temperature Non-Insulated Ring Terminal, #10 stud, Metallic
Description
Sta-KonĀ® Ring terminal can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. Constructed of electrolytic copper for high conductivity.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non Insulated Ring Terminal | Type | Short Sleeve |
Conductor Size | 12-10 AWG | Stud Size | #10 |
Voltage Rating | 600 V | Material | Nickel Alloy, Copper |
Finish | None | Color | Metallic |
Temperature Rating | 1200 degrees F | For Use With | Round Conductors |
UPC | 786210769844 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 250 - UNIT = 250 |